
Danger High Voltage Sign - Spanish, SPD49AB
Mfr # SPD49AB
Zoro # G9425302
product price: $19.85
/eaKey Features
Header
Peligro
Legend
Peligro - Alto Voltaje
Height
10in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPD49AB
Zoro #
G9425302
UPC #
-
Country of Origin
United States
Dimensions
Height
10in
Thickness
0.04in
Details
Item
Danger High Voltage Sign - Spanish
Header
Peligro
Legend
Peligro - Alto Voltaje
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, Red, White
Description
Danger High Voltage Sign - Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.