Zoro Homepage

Danger High Voltage Testing In Progress Sign

  • Mfr # D554PB

  • Zoro # G9425320


product price: $7.45
/ea

Key Features

Header
Danger
Legend
High Voltage Testing In Progress
Material
Vinyl
Height
10 in
Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D554PB
Zoro #
G9425320
UPC #
88748103325
Country of Origin
United States

Dimensions

Height
10 in

Details

Item
Danger High Voltage Testing In Progress
Header
Danger
Legend
High Voltage Testing In Progress
Material
Vinyl
Legend Color
Black
Language
English
Legend Style
Message Only
Background Color
White
Features
Chemical-Resistant, Graffitiproof, UV-Resistant

Description

Danger High Voltage Testing In Progress

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.