Zoro Homepage

Danger, Hydrogen, 7X10, Rigid Plastic, D447RB

  • Mfr # D447RB

  • Zoro # G9457627


product price: $9.39
/ea

Key Features

Header
Danger
Legend
Hydrogen
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D447RB
Zoro #
G9457627
UPC #
887481029078
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.05 in

Details

Item
Hydrogen Sign
Header
Danger
Legend
Hydrogen
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Hydrogen Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.