Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Inorganic Arsenic May Cause Cancer Sign, D32PC D32PC

Danger Inorganic Arsenic May Cause Cancer Sign, D32PC (Discontinued)

  • Mfr # D32PC
  • Zoro # G9426063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D32PC
Zoro #
G9426063
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Item
Danger Inorganic Arsenic May Cause Cancr
Legend
Danger Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area Authorized Personnel Only
Sign Material
Pressure Sensitive Vinyl

Description

Danger Inorganic Arsenic May Cause Cancr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.