Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Keep From Under Conveyor Sign, 10 in Height, 14 in Width, Rigid Plastic D448RB

Danger Keep From Under Conveyor Sign, 10 in Height, 14 in Width, Rigid Plastic (Discontinued)

  • Mfr # D448RB
  • Zoro # G9426188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D448RB
Zoro #
G9426188
UPC #
887481029108
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger Keep From Under Conveyor Sign
Header
DANGER
Legend
KEEP FROM UNDER CONVEYOR
Sign Material
Rigid Plastic

Description

Danger Keep From Under Conveyor Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.