Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Keep Hands And Fingers Away Sign, 14 in Height, Vinyl, Rectangle, English DGA46PB

Danger Keep Hands And Fingers Away Sign, 14 in Height, Vinyl, Rectangle, English (Discontinued)

  • Mfr # DGA46PB
  • Zoro # G9426370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA46PB
Zoro #
G9426370
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Thickness
0.004 in

Details

Item
Danger Keep Hands And Fingers Away Sign
Header
Danger
Legend
Keep Hands And Fingers Away
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Danger Keep Hands And Fingers Away Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.