Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Radiation & Laser Sign, 10 in H x 14 in W, Rigid Plastic D571RB

Radiation & Laser Sign, 10 in H x 14 in W, Rigid Plastic (Discontinued)

  • Mfr # D571RB
  • Zoro # G9427089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D571RB
Zoro #
G9427089
UPC #
887481033853
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Radiation & Laser Sign
Header
DANGER
Legend
LASER RADIATION AVOID DIRECT..
Sign Material
Rigid Plastic

Description

Danger Laser Radiation Avoid Direct Expo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.