Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Lead Work Area Sign, D36AD

  • Mfr # D36AD

  • Zoro # G9427299


product price: $46.99
/ea

Key Features

Header
Danger
Legend
Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area
Width
28 in
Height
20 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D36AD
Zoro #
G9427299
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in
Thickness
0.04 in

Details

Item
Danger Lead Work Area Sign
Header
Danger
Legend
Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area
Sign Material
Aluminum

Description

Danger Lead Work Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.