Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Lead Work Area Sign, D36PD

  • Mfr # D36PD

  • Zoro # G9427341


product price: $24.49
/ea

Key Features

Header
Danger
Legend
Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area
Width
28 in
Height
20 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D36PD
Zoro #
G9427341
UPC #
888975564310
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in

Details

Item
Danger Lead Work Area Sign
Header
Danger
Legend
Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing

Description

Danger Lead Work Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.