Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Danger Lifeline Must Be Hooked Up Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl D411P

Danger Lifeline Must Be Hooked Up Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # D411P
  • Zoro # G9427350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D411P
Zoro #
G9427350
UPC #
887481027548
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Lifeline Must Be Hooked Up Sign
Header
DANGER
Legend
LIFELINE MUST BE HOOKED UP WHILE ON
Sign Material
Pressure Sensitive Vinyl

Description

Danger Lifeline Must Be Hooked Up Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.