Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc 10 in Height, 14 in Width, Fiberglass D412EB

10 in Height, 14 in Width, Fiberglass (Discontinued)

  • Mfr # D412EB
  • Zoro # G9427999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D412EB
Zoro #
G9427999
UPC #
887481027586
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger Look Out For Crane Sign
Header
DANGER
Legend
LOOK OUT FOR CRANE
Sign Material
Fiberglass

Description

Danger Look Out For Crane Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.