Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Low Clearance Sign - Bilingual, D451A

  • Mfr # D451A

  • Zoro # G9428260


product price: $12.35
/ea

Key Features

Legend
Low Clearance
Sign Material
Aluminum
Height
7 in
Thickness
0.04 in
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D451A
Zoro #
G9428260
UPC #
887481029238
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.04 in

Details

Item
Danger Low Clearance Sign - Bilingual
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Wall
UV Resistant
Yes
Sign Shape
Rectangle
Header
Danger
Legend Style
Message Only
Printed Language
English
Color
Black, Red, White

Description

Danger Low Clearance Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.