Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESD655RB
Zoro #
G9428218
UPC #
-
Country of Origin
United States
Dimensions
Size
14 in x 10 in
Details
Item
Danger Low Clearance Sign - Bilingual
Legend
LOW CLEARANCE
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183°F
Header
DANGER
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting
Yes
Description
Danger Low Clearance Sign - Bilingual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.