Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc 10 in Height, 14 in Width, Pressure Sensitive Vinyl D479PB

10 in Height, 14 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # D479PB
  • Zoro # G9428461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D479PB
Zoro #
G9428461
UPC #
887481030586
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Header
DANGER
Legend
BE SURE EVERYONE IS CLEAR BEFORE STARTING MACHINE
Sign Material
Pressure Sensitive Vinyl
Item
Danger Machine Safety Sign

Description

Danger Machine Safety Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.