Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Men Working Above Sign, D125AB

  • Mfr # D125AB

  • Zoro # G9428577


product price: $20.49
/ea

Key Features

Legend
Men Working Above
Sign Material
Aluminum
Length
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D125AB
Zoro #
G9428577
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
14 in
Thickness
0.04 in

Details

Item
Danger Men Working Above Sign
Legend
Men Working Above
Sign Material
Aluminum
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Symbol
Left Side Up Arrow
Standards
OSHA 29 CFR 1910.145
Header
Danger
Color
Black, Red, White
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Danger Men Working Above Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.