Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Men Working Above Sign, D125PB

  • Mfr # D125PB

  • Zoro # G9428559


product price: $7.99
/ea

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Pressure Sensitive Vinyl
Size
10 in x 14 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 178°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D125PB
Zoro #
G9428559
UPC #
887481021201
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Item
Danger Men Working Above Sign
Legend
MEN WORKING ABOVE
Sign Material
Pressure Sensitive Vinyl
Sign Mounting Style
Yes
Operating Temp. Range
Up to 178°F
Header
DANGER
Indoor/Outdoor Usage
Indoor

Description

Danger Men Working Above Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.