Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D71A
Zoro #
G9428583
UPC #
887481037042
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.04 in
Details
Item
Danger Men Working Below Sign
Legend
Men Working Below
Sign Material
Aluminum
Sign Mounting Style
Wall
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Legend Color
Black
Legend Style
Message & Graphic
Standards
OSHA 29 CFR 1910.145
Header
Danger
Symbol
Left Side Down Arrow
Printed Language
English
Sign Background Color
White
Color
Black, Red, White
Indoor/Outdoor Usage
Indoor, Outdoor
Type
Accident Prevention; Accident Prevention
Description
Danger Men Working Below Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.