Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger No Smoking In This Area Sign, DGA52AB DGA52AB

Danger No Smoking In This Area Sign, DGA52AB (Discontinued)

  • Mfr # DGA52AB
  • Zoro # G9429432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA52AB
Zoro #
G9429432
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Thickness
0.04 in

Details

Item
Danger No Smoking In This Area Sign
Header
Danger
Legend
No Smoking In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Danger No Smoking In This Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.