Danger No Smoking Matches Or Open Flames Sign, D457PB
Mfr # D457PB
Zoro # G9429520
product price: $6.99
/eaKey Features
Header
Danger
Legend
Danger - No Smoking, Matches or Open Lights
Height
10in
Sign Shape
Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D457PB
Zoro #
G9429520
UPC #
887481029511
Country of Origin
United States
Dimensions
Height
10in
Thickness
0.004in
Details
Item
Danger No Smoking Matches Or Open Flames
Header
Danger
Legend
Danger - No Smoking, Matches or Open Lights
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backed
Sign Background Color
Black, Red, White
Description
Danger No Smoking Matches Or Open Flames
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.