Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger No Smoking Matches Or Open Flames Sign, DGA6P

  • Mfr # DGA6P

  • Zoro # G9429679


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Danger
Legend
No Smoking Matches Or Open Flames.
Width
7in
Height
10in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA6P
Zoro #
G9429679
UPC #
887481040196
Country of Origin
United States

Dimensions

Width
7in
Height
10in
Thickness
0.004in

Details

Item
Danger No Smoking Matches Or Open Flames
Header
Danger
Legend
No Smoking Matches Or Open Flames.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backed
Sign Background Color
Black, Red, White
Double Sided
No

Description

Danger No Smoking Matches Or Open Flames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.