Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger No Smoking Matches Or Open Flames Sign, DGA6PB

  • Mfr # DGA6PB

  • Zoro # G9429651


product price: $6.99
/ea

Key Features

Header
Danger
Legend
No Smoking Matches Or Open Flames.
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGA6PB
Zoro #
G9429651
UPC #
887481040202
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Danger No Smoking Matches Or Open Flames
Header
Danger
Legend
No Smoking Matches Or Open Flames.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
White
UV Resistant
Yes
Double Sided
No

Description

Danger No Smoking Matches Or Open Flames

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.