Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger No Smoking Or E-Cigarettes, D676R

  • Mfr # D676R

  • Zoro # G9429730


product price: $7.19
/ea

Key Features

Header
Danger
Legend
No Smoking Or E-Cigarettes
Width
10 in
Height
7 in
Sign Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D676R
Zoro #
G9429730
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.05 in

Details

Item
Danger No Smoking Or E-Cigarettes Sign
Header
Danger
Legend
No Smoking Or E-Cigarettes
Sign Material
Polystyrene

Description

Danger No Smoking Or E-Cigarettes Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.