Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger No Smoking Or E-Cigarettes Sign, D676PB

  • Mfr # D676PB

  • Zoro # G9429791


product price: $7.15
/ea

Key Features

Header
Danger
Legend
No Smoking Or E-Cigarettes
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D676PB
Zoro #
G9429791
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in

Details

Item
Danger No Smoking Or E-Cigarettes Sign
Header
Danger
Legend
No Smoking Or E-Cigarettes
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Danger No Smoking Or E-Cigarettes Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.