Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger No Smoking Or Open Lights Within __Feet Sign, D589PB D589PB

Danger No Smoking Or Open Lights Within __Feet Sign, D589PB (Discontinued)

  • Mfr # D589PB
  • Zoro # G9429968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D589PB
Zoro #
G9429968
UPC #
887481034317
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Sign,Danger No Smoking Or Open Lights
Header
DANGER
Legend
NO SMOKING OR OPEN LIGHTS WI..
Sign Material
Pressure Sensitive Vinyl

Description

Sign,Danger No Smoking Or Open Lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.