Danger No Smoking Sign - Bilingual, DBA6P
Mfr # DBA6P
Zoro # G9430379
product price: $7.69
/eaKey Features
Header
Danger
Legend
No Smoking. No Fumar.
Width
18in
Height
10in
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBA6P
Zoro #
G9430379
UPC #
-
Country of Origin
United States
Dimensions
Width
18in
Height
10in
Thickness
0.004in
Details
Item
Danger No Smoking Sign - Bilingual
Header
Danger
Legend
No Smoking. No Fumar.
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backed
Sign Background Color
Black, Red, White
Double Sided
No
Description
Danger No Smoking Sign - Bilingual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.