Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger No Trespassing Under Penalty Of Law Sign, D591PB D591PB

Danger No Trespassing Under Penalty Of Law Sign, D591PB (Discontinued)

  • Mfr # D591PB
  • Zoro # G9430747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D591PB
Zoro #
G9430747
UPC #
887481034379
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Header
DANGER
Material
Pressure Sensitive Vinyl
Legend
NO TRESPASSING UNDER PENALTY..
Item
Label,Danger No Trespassing Under Penal
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor

Description

Label,Danger No Trespassing Under Penal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.