Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Non-Potable Water Sign, DGA5P

  • Mfr # DGA5P

  • Zoro # G9430878


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Legend
NON POTABLE WATER
Sign Material
Pressure Sensitive Vinyl
Size
10 in x 7 in
Sign Mounting Style
Yes
Header
DANGER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA5P
Zoro #
G9430878
UPC #
-
Country of Origin
United States

Dimensions

Size
10 in x 7 in

Details

Item
Danger Non-Potable Water Sign
Legend
NON POTABLE WATER
Sign Material
Pressure Sensitive Vinyl
Sign Mounting Style
Yes
Header
DANGER
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor

Description

Danger Non-Potable Water Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.