Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Non-Potable Water Sign, DGA5RB DGA5RB

Danger Non-Potable Water Sign, DGA5RB (Discontinued)

  • Mfr # DGA5RB
  • Zoro # G9430808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA5RB
Zoro #
G9430808
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Thickness
0.05 in

Details

Item
Danger Non-Potable Water Sign
Legend
Non-Potable Water
Sign Material
Plastic
Sign Mounting Style
Wall
UV Resistant
Yes
Sign Shape
Rectangle
Legend Style
Message & Graphic
Symbol
Water Faucet with a Glass in a Circle with Slash Through It
Printed Language
English
Header
Danger
Color
Black, Red, White

Description

Danger Non-Potable Water Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.