Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Sign, 14" W, 10" H, English, Plastic, White DGA69RB

Danger Sign, 14" W, 10" H, English, Plastic, White (Discontinued)

  • Mfr # DGA69RB
  • Zoro # G9435032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA69RB
Zoro #
G9435032
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Legend Style
Blank

Description

Danger,Header Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.