Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 20" W, 14" H, English, Vinyl, White, Sign Shape: Rectangle

  • Mfr # D1PC

  • Zoro # G9268843


product price: $14.25
/ea

Key Features

Header
Danger
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1PC
Zoro #
G9268843
UPC #
887481022796
Country of Origin
United States

Dimensions

Width
20"
Height
14"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Legend Style
Blank

Description

Sign,Large Format Danger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.