Zoro Homepage

Danger Signed By_ Date_ Tag, Pk25

  • Mfr # RPT30

  • Zoro # G9433282


product price: $36.95
/pk 25, $1.48/ea

Key Features

Header
Danger
Legend
Front: Signed By:; Back: Do Not Remove This Tag - To Do So Without Authority Will Mean Disciplinary Action! It Is Here For A Purpose Remarks See Other Side
Material
Vinyl
Height
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT30
Zoro #
G9433282
UPC #
88748108163
Country of Origin
United States

Dimensions

Height
3 in
Width
6 in

Details

Item
Danger Signed By Date Tag,PK25
Header
Danger
Legend
Front: Signed By:; Back: Do Not Remove This Tag - To Do So Without Authority Will Mean Disciplinary Action! It Is Here For A Purpose Remarks See Other Side
Material
Vinyl
Background Color
White
Legend Color
Black
Language
English
Features
Double Sided

Description

Danger Signed By Date Tag,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.