Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Starts Automatically Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl D465P

Danger Starts Automatically Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # D465P
  • Zoro # G9433413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D465P
Zoro #
G9433413
UPC #
887481029894
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Starts Automatically Sign
Header
DANGER
Legend
STARTS AUTOMATICALLY
Sign Material
Pressure Sensitive Vinyl

Description

Danger Starts Automatically Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.