Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Sulfuric Acid Sign - Bilingual, ESD668RB ESD668RB

Danger Sulfuric Acid Sign - Bilingual, ESD668RB (Discontinued)

  • Mfr # ESD668RB
  • Zoro # G9433617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD668RB
Zoro #
G9433617
UPC #
887481048000
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Danger Sulfuric Acid Sign - Bilingual
Header
DANGER
Legend
SULFURIC ACID
Sign Material
Rigid Plastic

Description

Danger Sulfuric Acid Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.