Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger This Equipmt Starts Autmtcl Signs, 10 in Height, 14 in Width, Aluminum, Rectangle, English

  • Mfr # D466AB

  • Zoro # G9433781


product price: $20.49
/ea

Key Features

Header
Danger
Width
14 in
Sign Shape
Rectangle
Sign Mounting Style
Wall
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D466AB
Zoro #
G9433781
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in

Details

Item
Danger This Equipmt Starts Autmtcl Signs
Header
Danger
Legend
This Equipment Starts Automatically
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Danger This Equipmt Starts Autmtcl Signs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.