Zoro Homepage

Danger This Tag & Lock To Be Removed Only By Tag, Pk10

  • Mfr # GLTAG1

  • Zoro # G9433967


product price: $60.79
/pk 10, $6.08/ea

Key Features

Header
Danger
Legend
Equipment Locked Out By Date (Side 2), This Tag & Lock To Be Removed Only By The Person Shown On Back (Side 1)
Material
Unrippable Vinyl
Height
3.0000in
Width
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLTAG1
Zoro #
G9433967
UPC #
88748105401
Country of Origin
United States

Dimensions

Height
3.0000in
Width
6in

Details

Item
Danger Tag/Lock To Be Rmvd Only,PK10
Header
Danger
Legend
Equipment Locked Out By Date (Side 2), This Tag & Lock To Be Removed Only By The Person Shown On Back (Side 1)
Material
Unrippable Vinyl
Legend Color
Black

Description

Danger Tag/Lock To Be Rmvd Only,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.