Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Turn Off Engine While Refueling Sign, D321R

  • Mfr # D321R

  • Zoro # G9434070


product price: $7.35
/ea

Key Features

Header
Danger
Legend
Turn Off Engine While Refueling
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D321R
Zoro #
G9434070
UPC #
887481025803
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.05 in

Details

Item
Sign,Danger Turn Off Engine While Reflng
Header
Danger
Legend
Turn Off Engine While Refueling
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Sign,Danger Turn Off Engine While Reflng

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.