Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Unauthorized Personnel Keep Out Sign, D143R

  • Mfr # D143R

  • Zoro # G9434253


product price: $6.99
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel - Keep Out
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D143R
Zoro #
G9434253
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.05 in

Details

Item
Sign,Danger Unauth Personnel Keep Out
Header
Danger
Legend
Unauthorized Personnel - Keep Out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Sign,Danger Unauth Personnel Keep Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.