Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Unsafe Do Not Use Bilingual Tag, Pk25

  • Mfr # RPT221

  • Zoro # G9434317


product price: $26.19
/pk 25, $1.05/ea

Key Features

Header
Danger
Legend
Back: Do Not Remove This Tag; Front: Unsafe Do Not Use
Material
Unrippable Vinyl
Height
6 in
Language
English, Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPT221
Zoro #
G9434317
UPC #
88748111676
Country of Origin
United States

Dimensions

Height
6 in
Length
3 in

Details

Item
Danger Unsafe Do Not Use Bi Tag,PK25
Header
Danger
Legend
Back: Do Not Remove This Tag; Front: Unsafe Do Not Use
Material
Unrippable Vinyl
Language
English, Spanish
Includes
Nylon Fasteners

Description

Danger Unsafe Do Not Use Bi Tag,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.