Shop NMC
See all product information
Create Account
Danger _ Volts Label, Pk5, D421AP
Mfr # D421AP
Zoro # G0282939
product price:Â
$
12.49
/pk 5, $2.50/ea
Key Features
Header
Danger
Material
Pressure Sensitive Vinyl
Height
3 in
Subject Matter
Accident Prevention; Accident Prevention
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D421AP
- Zoro #
- G0282939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 5 in
Details
- Header
- Danger
- Material
- Pressure Sensitive Vinyl
- Subject Matter
- Accident Prevention; Accident Prevention
- Language
- English
- Legend
- ____ Volts
- Item
- Danger Volts Label,PK5
- Waterproof
- Yes
- Adhesive
- Removable
- Product Type
- Danger Labels
Description
Danger Volts Label,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.