Shop SANFORD
See all product information
Create Account
Lp 1738595 Dymo File Labels- 450
- Mfr # 1738595
- Zoro # G803955900
product price:Â
$
50.39
/ea
Key Features
Width
3/4 in
Shape
Rectangular
Color
White
Length
2-1/2 in
Features
Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1738595
- Zoro #
- G803955900
- UPC #
- 71701109101
- Country of Origin
- Mexico
Dimensions
- Width
- 3/4 in
- Length
- 2-1/2 in
Details
- Shape
- Rectangular
- Color
- White
- Item
- File Folder Label
- Features
- Self-adhesive
- Printer Series Compatibility
- Dymo LabelWriter Printers: 310, 330
Description
Specially formatted for use with DYMO File software these labels are small enough to fit in the margins of your paper. With DYMO File software you print a unique barcode label & adhere it to your document. Use DYMO File barcode labels to separate each of your documents within a batch so an entire stack of documents - as many pages as your document feeder will hold - can be scanned at once! DYMO File barcode labels are compatible with DYMO LabelWriter Printers 300 series or laterPrimary InformationProduct Type : Barcode Label Printer Technology : Direct thermal UNSPSC CodeUNSPSC Code : 43211600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.