Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Watch Your Step Sign, D623PB

  • Mfr # D623PB

  • Zoro # G9434621


product price: $6.99
/ea

Key Features

Header
Danger
Legend
Watch Your Step
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D623PB
Zoro #
G9434621
UPC #
887481035581
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.004 in

Details

Item
Danger Watch Your Step Sign
Header
Danger
Legend
Watch Your Step
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Danger Watch Your Step Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.