Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Sign, Danger Wear Goggles While Operating, 10 in Height, 14 in Width, Rigid Plastic D627RB

Sign, Danger Wear Goggles While Operating, 10 in Height, 14 in Width, Rigid Plastic (Discontinued)

  • Mfr # D627RB
  • Zoro # G9434752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D627RB
Zoro #
G9434752
UPC #
888975575231
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Sign,Danger Wear Goggles While Operating
Header
DANGER
Legend
WEAR GOGGLES WHILE OPERATING..
Sign Material
Rigid Plastic

Description

Sign,Danger Wear Goggles While Operating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.