Zoro Homepage

Dangerous Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045

  • Mfr # DL17PR

  • Zoro # G9435583


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Pressure Sensitive Removable Vinyl .0045
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519
Subject Matter
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL17PR
Zoro #
G9435583
UPC #
88748112620
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Removable Vinyl .0045
Standards
DOT 49 CFR 172.519
Subject Matter
Danger
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Dangerous
Background Color
Red and Black on White
Legend/Background Color
White
Item
Dangerous Dot Placard Sign

Description

Dangerous Dot Placard Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.