Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dangerous Dot Placard Sign, PK25, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 25 PK

  • Mfr # DL17TB25

  • Zoro # G9435717


product price: $23.19
/pk 25, $0.93/ea

Key Features

Legend
Dangerous
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL17TB25
Zoro #
G9435717
UPC #
88748112628
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Dangerous Dot Placard Sign,PK25
Legend
Dangerous
Material
Card Stock
Standards
DOT 49 CFR 172.519
Language
English
Tag Color
Red and Black on White
Type
Placard
Format
Message Only

Description

Dangerous Dot Placard Sign,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.