Dangerous Dot Placard Sign, PK50, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 50 PK
Mfr # DL17TB50
Zoro # G9435750
product price: $45.19
/pk 50, $0.90/eaKey Features
Legend
Dangerous
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL17TB50
Zoro #
G9435750
UPC #
88748112629
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Dangerous Dot Placard Sign,PK50
Legend
Dangerous
Material
Card Stock
Standards
DOT 49 CFR 172.519
Language
English
Tag Color
Red and Black on White
Type
Placard
Format
Message Only
Description
Dangerous Dot Placard Sign,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.