Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dangerous For Environment Ghs Label, Background Color: Black and Red on White

  • Mfr # GHS2072AL2

  • Zoro # G9435769


product price: $10.39
/ea

Key Features

Material
Pressure Sensitive Paper
Width
2"
Height
2"
Standards
Osha
Subject Matter
GHS Shipping Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS2072AL2
Zoro #
G9435769
UPC #
00888975598643
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Paper
Standards
Osha
Subject Matter
GHS Shipping Label
Mounting Style
Adhesive-Backed
Legend
Blank
Background Color
Black and Red on White
Item
Dangerous For Environment Ghs Label

Description

Dangerous For Environment Ghs Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.