Dangerous When Wet 4 Dot Placard Sign, Pk100
Mfr # DL47TB100
Zoro # G9436012
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
Key Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.519
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL47TB100
Zoro #
G9436012
UPC #
88748112999
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Dngerous Whn Wet 4 Dot Plcard Sign,PK100
Legend
Dangerous When Wet 4
Material
Card Stock
Standards
DOT 49 CRF 172.519
Language
English
Background Color
Blue
Legend Color
White
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Dngerous Whn Wet 4 Dot Plcard Sign,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.