Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dngerous Whn Wet 4 Dot Placard Sign, PK50, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 50 PK

  • Mfr # DL47TB50

  • Zoro # G9436073


product price: $45.85
/pk 50, $0.92/ea

Key Features

Legend
Dangerous When Wet
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL47TB50
Zoro #
G9436073
UPC #
88748113001
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Dngerous Whn Wet 4 Dot Placard Sign,PK50
Legend
Dangerous When Wet
Material
Card Stock
Standards
DOT 49 CFR 172.519, Hazardous Class 4
Language
English
Tag Color
White on Blue
Format
Message and Graphic
Type
Placard

Description

Dngerous Whn Wet 4 Dot Placard Sign,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.