This item is Discontinued.

Nmc Department Of The Air Force Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 HH151

Department Of The Air Force Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (Discontinued)

  • Mfr # HH151
  • Zoro # G9436170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH151
Zoro #
G9436170
UPC #
88748111355
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl .002
Subject Matter
Hard Hat Labels
Language
English
Color
Black, White
Mounting Style
Adhesive
Legend
Department of the Air Force - United States of America
Background Color
Black, Blue, Brown, Yellow, White
Legend/Background Color
White, Blue
Item
Dep Of The Air Force Hard Hat Label,PK25

Description

Dep Of The Air Force Hard Hat Label,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.