This item is Discontinued.

Nmc Department Of The Army Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 HH152

Department Of The Army Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (Discontinued)

  • Mfr # HH152
  • Zoro # G9436231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH152
Zoro #
G9436231
UPC #
88748111356
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl .002
Subject Matter
Hard Hat Labels
Language
English
Color
Blue
Mounting Style
Adhesive
Legend
Department of The Army United States of America
Background Color
White, Blue, Yellow
Legend/Background Color
Yellow
Item
Dpt Of The Army Hard Hat Label,PK25

Description

Dpt Of The Army Hard Hat Label,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.